missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TrippNT Three Pocket Drawer Organizer
Specifications
Specifications
| Total Positions | Three |
| Depth (English) | 10 in. |
| Height (English) | 3 in. |
| Color | White |
| Description | Drawer Organizer |
| For Use With (Equipment) | Fits Lockable Narrow Cart (Mfr. Nos. 51976 and 51977) |
| Width (English) | 14 in. |
| Material | Polystyrene |