missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Step Shelves

Catalog No. 50856147
Encompass
Change view
Click to view available options
Height (Metric):
20.3 cm
25.4 cm
Size:
Medium
Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Size
50856147 25.4 cm Large
50856146 20.3 cm Large
50856144 20.3 cm Medium
50856145 25.4 cm Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 50856147 Supplier TrippNT Supplier No. TRP 50123

Step shelves create storage space above protrusions on the benchtop like gas outlets and other lab supplies. Cords and wires fit through space at back.

Specifications

Product Type Step-Shelf
Size Large
Height (English) 10 in.
Height (Metric) 25.4 cm