missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TrippNT Pipet Box with Lid
Specifications
Specifications
| Closure Included | Yes |
| Description | Pipette Boxes with Lids |
| Color | White Box/Clear Lid |
| Holds | Pasteur Pipets (9 in.) |
| Material | PVC box, Acrylic lid |
| Size | D x W x H: 9 x 10 x 3 in. |
| Width (English) | 10 in. |
| Height (English) | 3 in. |
| Depth (English) | 9 in. |