missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TrippNT One Pocket Drawer Organizer
Specifications
Specifications
| Dimensions (D x W x H) | 10 x 14 x 3 in. |
| Height (English) | 3 in. |
| Total Positions | One |
| Width (English) | 14 in. |
| Description | Drawer Organizer |
| Color | White |
| Depth (English) | 10 in. |
| For Use With (Equipment) | Hourglass Light Duty Cart (Mfr. Nos. 51472 and 51474) |
| Material | Polystyrene |