missing translation for 'onlineSavingsMsg'
Learn More

TrippNT Multifunction Organizer

Catalog No. 50855983
Encompass
Change view
Click to view available options
Dimensions (D x W x H):
9 x 23 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
50855983 9 x 23 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50855983 Supplier TrippNT Supplier No. TRP 50104

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Storage shelf with CD holder, tool holder, three shelves, a log book holder and even a mouse hole for power cords to thread to outlets. This is a hard working organizer ready to put to use.

Specifications

Color White
Depth (English) 9 in.
Description Safety Shelf with Pen, Tool and CD Holder
Dimensions (D x W x H) 9 x 23 x 14 in.
Height (English) 14 in.
Width (English) 23 in.
Material PVC