missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TrippNT LabBox Organizers
$344.77 - $502.03
Specifications
| For Use With (Application) | For samples, drop-offs and safety glass storage |
|---|---|
| Size | Small |
| Product Type | Lab Box Organizer |
| Catalog Number | Mfr. No. | Style | Dimensions (D x W x H) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Style | Dimensions (D x W x H) | Price | Quantity | ||||
50856163
|
TrippNT
TRP50081 |
Double Facing Tape Backing | 6 x 9 x 6 in. |
Each for $344.77
|
|
||||
50856162
|
TrippNT
TRP50116 |
Magnetic Backing | 6 x 9 x 6 in. |
Each for $441.70
|
|
||||
50856158
|
TrippNT
TRP50358 |
Magnetic Backing | 6 x 9 x 9 in. |
Each for $502.03
|
|
||||
Description
Lab boxes for samples, drop-offs and safety glass storage. Wall-mountable. Keyholes provided for permanent installation.
Specifications
| For samples, drop-offs and safety glass storage | |
| Small | |
| Lab Box Organizer |