missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TrippNT Benchtop Acrylic Pipet Storage Bin
Specifications
Specifications
| Description | Pipet Storage Bin |
| Color | White |
| Holds | Long disposable or volumetric pipettes at an angle |
| Material | PVC |
| Positions | 4 |
| Width (English) | 5 in. |
| Height (English) | 16 in. |
| Depth (English) | 12 in. |
| Weight (English) | 8 lb. |