missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TrippNT 5-Position Wall-Mount Pipettor Holder
Specifications
Specifications
| Description | Pipetter Holder |
| Color | White |
| Holds | Pipettors (5) |
| Material | Acrylic |
| Positions | 5 |
| Mounting | Keyhole melt |
| Width (English) | 10 in. |
| Height (English) | 5 in. |
| Depth (English) | 3 in. |
| Weight (English) | 1 lb. |