missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Trial Size Kits for Biotech-Grade CE Dialysis Membrane Tubing (1 meter), MWCO: 20 kd

Catalog No. 08700124
Change view
Click to view available options
Diameter (Metric):
6.4 mm
15 mm
20 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
08700124 6.4 mm
08700125 15 mm
08700126 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08700124 Supplier Spectrum™ Supplier No. 131336T

Ideal for small, critical dialysis applications that require the more concise selectivity and retention provided by Biotech Cellulose Ester (CE) Membrane than Standard Grade RC

Kits are great for comparing membrane MWCO performance to optimize separation or purification. Provides a 1m length of Biotech-Grade CE membrane tubing, a pair of universal tubing closures and 5 picks for opening membrane tubing. Tubing is wet packaged in 0.05% sodium azide preservative that easily rinses out with water.

  • Rigidly controlled porosity for better selectivity and separations than Standard Grade RC
  • Ultrapure, no heavy metal or sulfiide impurities
  • Low protein binding
  • No glycerin removal, cleaning or pre-treatment required

Specifications

Material Biotech Regenerated Cellulose
Diameter (Metric) 6.4 mm
Quantity 1 m