missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transport Container
Designed for safe, secure transport of biological/clinical samples
$126.56
Specifications
| Product Type | Transport Case |
|---|---|
| Material | Polycarbonate |
| Dimensions (L x W x H) | 15 x 7.7 x 6.3 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
14127654
|
Fisherbrand™
120077F2 |
Clear, Red |
Each for $126.56
Case of 12 Each for $1,342.68
|
|
|||||
|
14127655
|
Fisherbrand™
120078F2 |
Clear, Yellow |
Each for $126.56
Case of 12 Each for $1,342.68
|
|
|||||
Description
- The Fisherbrand Transport Container transparent design is OSHA 29 CFR 1910.1031 and UN3373 compliant
- Polycarbonate construction and available in three colors for user/ owner identification
- Accommodates 13 mm, 16 mm and 20 mm tubes with our Half and Full Size OneRack™
- Use the separators provided to create your own compartment sizes
- Lid Opens a Full 180°C to expedite loading and emptying
Specifications
| Transport Case | |
| Polycarbonate | |
| 15 x 7.7 x 6.3 in. |