missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Transport Container
Description
- The Fisherbrand Transport Container transparent design is OSHA 29 CFR 1910.1031 and UN3373 compliant
- Polycarbonate construction and available in three colors for user/ owner identification
- Accommodates 13 mm, 16 mm and 20 mm tubes with our Half and Full Size OneRack™
- Use the separators provided to create your own compartment sizes
- Lid Opens a Full 180°C to expedite loading and emptying
Specifications
Specifications
| Product Type | Transport Case |
| Color | Clear, Red |
| Material | Polycarbonate |
| Dimensions (L x W x H) | 15 x 7.7 x 6.3 in. |