missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent White Wash Bottles
GREENER_CHOICE

Catalog No. FB0340922D
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB0340922D 1000 mL
FB0340922C 500 mL
FB0340923T 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB0340922D Supplier Fisherbrand™ Supplier No. FB0340922D
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Versatile bottles with single drop or fine stream options.

  • LDPE with one-piece polypropylene screw cap and nozzle
  • Tip may be cut back to increase flow

Specifications

Capacity (Metric) 1000 mL
Color Translucent
Material LDPE
Closure Material Polypropylene
Closure Size 38 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.