missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Transferpette™ Electronic Fixed Volume Pipette - TRADE-UP PROMO
Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.
Supplier: BRANDTECH™ BRAND™ 705323TU
Description
- Functional, ergonomic housing design
- Individually adjustable finger rest
- Intuitive menu structure and comprehensively illustrated user manual
- Significantly reduced tip attachment and ejection forces using universal tip
- Corrosion-resistant piston and ejector
- Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
- Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
- Each pipette has a DE-M marking and is supplied with performance certificate
- Supplied with battery, AC adapter and silicone oil
Chemical Identifiers
| Rechargeable NiMH | |
| No | |
| Reusable | |
| Transferpette electronic | |
| Transferpette | |
| Non-sterile | |
| LCD | |
| USA/Japan AC Adapter | |
| 59°F to 104°F | |
| 1 Year | |
| 50/60 Hz |
| DIN EN ISO 8655-2 | |
| Autoclavable | |
| Polypropylene | |
| 1 | |
| Yes | |
| Singel Channel Microliter Pipette | |
| Ergonomic | |
| 1 Each | |
| 15°C to 40°C | |
| 110 V, 50/60 Hz |
Specifications
| ≤ ± 0.8%, 1.6μL | |
| DIN EN ISO 8655-2 | |
| Autoclavable | |
| Reusable | |
| Polypropylene | |
| 1 | |
| Yes | |
| Singel Channel Microliter Pipette | |
| LCD | |
| USA/Japan AC Adapter | |
| 1 Each | |
| 15°C to 40°C | |
| 110 V, 50/60 Hz |
| Rechargeable NiMH | |
| No | |
| Yellow | |
| Pipette Tip (200 μL) | |
| Transferpette electronic | |
| Transferpette | |
| Non-sterile | |
| 10 to 200 μL | |
| Ergonomic | |
| 0.2 μL | |
| 59°F to 104°F | |
| 1 Year | |
| 50/60 Hz |