missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ Transferpette™ S Promotional Bundles

Catalog No. 13690060
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 μL, 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
0.1 to 2.5 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13690060 0.1 to 2.5 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
13690059 0.1 to 2.5 μL, 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
13690058 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13690060 Supplier BrandTech™ BRAND™ Supplier No. TFPS4B20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The bundles include four single-channel pipettes in popular volume ranges, complete with matching tips for immediate use and a benchtop carousel stand for organized, space-saving storage.

  • Designed for efficient pipetting across both small and large volume ranges
  • Low operating force and short strokes reduce hand fatigue during extended pipetting sessions
  • Ergonomic design ensures a comfortable grip for right- or left-handed users
  • True one-hand operation allows for effortless volume adjustments, pipetting, and tip ejection
  • Volume change protection prevents accidental adjustments
  • Easy Calibration technology allows for tool-free calibration
  • Universal tip cone for broad tip compatibility

Limitations of Use:

  • Operating temperature: +15° C to +40° C (59° F to 104° F)
  • Maximum vapor pressure: 500 mbar
  • Maximum viscosity: 260 mPas
  • For viscous media, pipetting speed should be adjusted as needed

Delivery Information:

  • Each bundle includes four Transferpette™ S pipettors, four TipBox pipette tips and one pipette carousel stand that holds six pipettors
  • Promotional Bundle 1: Transferpette™ S 0.1-2.5 μL (p/n 705869), 0.5-10 μL (p/n 705870), 10-100 μL (p/n 705874), and 100-1000 μL (p/n 705880)
  • Promotional Bundle 2: Transferpette™ S 0.1-2.5 μL (p/n 705869), 2-20 μL (p/n 705872), 20-200 μL (p/n 705878), and 100-1000 μL (p/n 705880)
  • Promotional Bundle 3: Transferpette™ S 0.5-10 μL (p/n 705870), 2-20 μL (p/n 705872), 20-200 μL (p/n 705878), and 100-1000 μL (p/n 705880)

Specifications

Autoclavable Autoclavable
Disposable Reusable
Grip Type Ergonomic
Model Transferpette S Bundle 2
Number of Channels 1
Sterility Non-sterile
Type Pipette Package
Volume (Metric) 0.1 to 2.5 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
Includes 4 x Pipettes (0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL), 4 x TipBoxes, 1 x Carousel Stand
Warranty 36 months