missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Transferpette™ S package 1
Description
- The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
- Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
- The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
- The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
- A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
- Volume range of single-channel pipette: from 0.1 μl to 10 ml
- Volume range of multi-channel pipette: from 0.5 μl to 300 μl
- Universal tip cone
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa s
Specifications
Specifications
| Certifications/Compliance | DIN EN 285 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Material | Polypropylene |
| Number of Channels | 1 |
| Product Line | Transferpette |
| Sterility | Non-sterile |
| Type | Pipette Package |
| Volume (Metric) | 0.1 to 1000 μL |
| Includes | 5 x pipettes (0.1 to 2.5 μL, 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL), carousel rack for 6 pipettes |
| Show More |