missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Transferpette™ S, Fixed volume

The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
$497.35
Specifications
| Certifications/Compliance | DIN EN 285 |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Material | Polypropylene |
| Number of Channels | 1 |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
14381024
![]() |
BrandTech™ BRAND™
705808 |
10 μL |
Each for $497.35
|
|
|||||
14381025
![]() |
BrandTech™ BRAND™
705816 |
20 μL |
Each for $497.35
|
|
|||||
14381026
![]() |
BrandTech™ BRAND™
705820 |
25 μL |
Each for $497.35
|
|
|||||
14381032
![]() |
BrandTech™ BRAND™
705828 |
50 μL |
Each for $497.35
|
|
|||||
14381031
![]() |
BrandTech™ BRAND™
705838 |
100 μL |
Each for $497.35
|
|
|||||
14381030
![]() |
BrandTech™ BRAND™
705844 |
200 μL |
Each for $497.35
|
|
|||||
14381028
![]() |
BrandTech™ BRAND™
705854 |
500 μL |
Each for $497.35
|
|
|||||
14381027
![]() |
BrandTech™ BRAND™
705862 |
1000 μL |
Each for $497.35
|
|
|||||
Description
- The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
- Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
- The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
- The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
- A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
- Volume range of single-channel pipette: from 0.1 μl to 10 ml
- Volume range of multi-channel pipette: from 0.5 μl to 300 μl
- Universal tip cone
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa s
Specifications
| DIN EN 285 | |
| Reusable | |
| 1 | |
| Pipette | |
| 36 Months | |
| 28.7 cm | |
| 12 cm | |
| 4.8 cm |
| Autoclavable | |
| Polypropylene | |
| Non-sterile | |
| 15 to 40°C | |
| 11.3 in. | |
| 4.7 in. | |
| 1.9 in. |