missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ Transferpette™ S, Adjustable Volume - PROMO

The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.

Supplier:  BrandTech™ BRAND™ 705872TU

 View more versions of this product

Catalog No. 14381040TU


Only null left

Description

Description

  • The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
  • Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
  • Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
  • Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
  • The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
  • The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
  • A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
  • Volume range of single-channel pipette: from 0.1 μL to 10 mL
  • Volume range of multi-channel pipette: from 0.5 μL to 300 μL
  • Universal tip cone
  • Color code on volume adjustment wheel, shaft and volume-change protection
  • Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
  • Can be calibrated easily and without tools thanks to Easy Calibration technology
  • Slim shaft for sampling from narrow vessels (centrifuge tubes)
  • Vapor pressure up to 500 mbar
  • Viscosity up to 260 mPa s
Specifications

Chemical Identifiers

DIN EN 285
Autoclavable
Reusable
Polypropylene
Transferpette S
Non-sterile
15°C to 40°C
28.7 cm
4.8 cm
No
Manual
Ergonomic
1
No
Adjustable Single Channel Pipette
36 Months
12 cm

Specifications

DIN EN 285
No
Yellow
Reusable
Ergonomic
1
No
Adjustable Single Channel Pipette
15°C to 40°C
28.7 cm
4.8 cm
Transferpette™ S, 2-20 μL, adjustable volume, D-20, DE-M
Autoclavable
Manual
Pipette Tip 2 to 200 μL
Polypropylene
Transferpette S
Non-sterile
2 to 20 μL
36 Months
12 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions