missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Transferpette™ Pro Promotional Bundles
Description
- Slim, well-balanced design with an adjustable finger rest for a natural hand position and reduced strain
- Two adjustment options for accuracy and adaptability:
- Easy Calibration for permanent, tool-free calibration
- The User Adjustment feature for quick, reversible fine-tuning under varying conditions
- Counter protection prevents over-rotation, ensuring consistent performance and long-term durability
- Fully autoclavable at 121°C for easy cleaning and sterilization
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa·s
Delivery Information:
- Each bundle includes four Transferpette™ pro pipettors, four TipBox pipette tips, and one pipette carousel stand that holds six pipettors
- Promotional Bundle 1: Transferpette™ pro 0.1-2.5 μL (p/n 706869), 0.5-10 μL (p/n 706870), 10-100 μL (p/n 706874), and 100-1000 μL (p/n 706880)
- Promotional Bundle 2: Transferpette™ pro 0.1-2.5 μL (p/n 706869), 2-20 μL (p/n 706872), 20-200 μL (p/n 706878), and 100-1000 μL (p/n 706880)
- Promotional Bundle 3: Transferpette™ pro 0.5-10 μL (p/n 706870), 2-20 μL (p/n 706872), 20-200 μL (p/n 706878), and 100-1000 μL (p/n 708880)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With | Universal Pipette Tip |
| Grip Type | Ergonomic |
| Model | Transferpette Pro |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Pipette Package |
| Volume (Metric) | 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL |
| Finger Style | Adjustable |
| Show More |