Learn More
Eppendorf™ Trade-in Xplorer™ Electronic Pipetters, Single Channel
Specially designed for high professional standards to provide optimal support.
$1,269.35 - $1,277.34
Specifications
| Number of Channels | 1 |
|---|---|
| Product Line | Trade-in Xplorer |
| Type | Electronic Pipette |
| Finger Style | Ergonomic |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
14286531
|
Eppendorf™
486100016 |
0.5 to 10 μL |
Each for $1,277.34
|
|
|||||
|
14286532
|
Eppendorf™
486100024 |
5 to 100 μL |
Each for $1,277.34
|
|
|||||
|
14286533
|
Eppendorf™
486100032 |
15 to 300 μL |
Each for $1,277.34
|
|
|||||
|
14286534
|
Eppendorf™
486100041 |
50 to 1000 μL |
Each for $1,269.35
|
|
|||||
|
14286535
|
Eppendorf™
486100059 |
0.25 to 5 mL |
Each for $1,277.34
|
|
|||||
|
14286536
|
Eppendorf™
486100067 |
0.5 to 10 mL |
Each for $1,277.34
|
|
|||||
Description
Pipetters are based on the proven Eppendorf PhysioCare™ concept. The features set new standards for simplicity, precision and reproducibility, which mean no more delays due to complicated programming or inflexible processes. Precisely adjustable parameters, maximally reproducible results, fatigue-free work and full control over the pipetting processes are achieved.
- Intuitive user interface
- Pipetting modes: autodispensing, dispensing, pipetting, mixing, manual pipetting
- Universal nose cone fits most pipette tips
- Highly reproducible results
- Spring engaged nose cone for enhanced tip attachment
- Light weight design offers unsurpassed ergonomics
PIPETTE TRADE IN OFFER: Get reduced pricing shown above when you trade in any brand of pipette for a brand new Eppendorf Research-plus Single Channel Pipette. After placing your order for your new Eppendorf pipette(s), you must fill out a brief form and and return it with your old pipette(s) and proof of purchase (invoice or packing slip) to:
United States:
Eppendorf Services
151 Memorial Drive, Suite B
Shrewsbury, MA 01545
Canada:
Eppendorf Canada
2810 Argentia Road, Unit #2
Mississauga, ONT L5N 8L2
Completion of your purchase transaction will require that old pipettes be mailed directly to Eppendorf facility within 30 days of receiving your new pipettes. Contact your Fisher Customer Service Representative for the form and/or further information:
US: 1-800-766-7000
CA: 1-800-234-7437
Specifications
| 1 | |
| Trade-in Xplorer | |
| Electronic Pipette | |
| Ergonomic |