missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ WiFi Datalogging LN2 Thermometer with Remote Notification

Catalog No. 15079640
Change view
Click to view available options
Includes:
One Stainless Steel Probe
Two Stainless-Steel Probes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15079640 Two Stainless-Steel Probes
15079639 One Stainless Steel Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15079640 Supplier Fisherbrand™ Supplier No. 6101119
Get a TraceableLIVE Subscription with Purchase
View all promotions

TraceableLIVE™ WiFi Datalogging LN2 Thermometer with Remote Notification is ideal for monitoring long term sensitive biologicals and samples that are irreplaceable.

  • Connects easily to WiFi and provides continuous data transmission to cloud-based interface
  • Audible and visual alarms help those present in lab identify any out-of-range conditions
  • Simple, efficient, and reliable way to stay connected to critical environments through smart phone, tablet, or personal computer
  • Alerts in times of temperature excursion, connectivity interruption, low battery
  • Alert methods: text, email, push
  • Continuous data transmission and monitoring using SSL-encrypted secure connection
  • Connects to existing WiFi
  • Supplied with probe (one or two, depending on the model), Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable Certificate
  • Multi-point calibration on an individually-numbered Traceable™ Certificate which assures accuracy from ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
  • See subscription options below. With purchase of subscription plan, user will receive (1) free account.

TraceableLIVE subscription options:

  • 15-710-065, 1-Year Standard Subscription
  • 15-710-066, 2-Year Standard Subscription
  • 15-710-067, 1-Year Premium Subscription
  • 15-710-068, 2-Year Premium Subscription

Specifications

Type Datalogger
Display Type Digital
Calibration Calibrated
Alarm Types SMS, E-mail, Mobile Push Notification
Software Type TraceableLIVE
Includes Two Stainless-Steel Probes
Certifications/Compliance ISO/IEC 17025:2005 (1750.01)
Interface Cloud-Based Data Interface
Model 6513
Accuracy (Temperature) ±0.25°C
Temperature Range (English) -328°F to +221°F
Temperature Range (Metric) -200°C to +105°C
Length (English) Cable 10 ft.
Show More Show Less