missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer with Remote Notification

Catalog No. 15079629
Change view
Click to view available options
Temperature Range (Metric):
0.00°C to 50.00°C
0.00°C to 60.00°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15079629 0.00°C to 60.00°C
15079628 0.00°C to 50.00°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15079629
Get a TraceableLIVE Subscription with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer now with FREE TraceableLIVE subscription plan (for one user). Stay connected to your lab with your smartphone, tablet, or personal computer. View current temperatures and humidities, control alarm parameters, view datalogging history, and generate reports by using TraceableLIVE™ app.

  • Monitor temperature, humidity and more
  • Monitor locally or remotely; device connects to WiFi —devices connect to existing WiFi
  • Alerts: humidity alarm, temperature, lost connectivity, low battery
  • Cloud-based applications, which means no local software installation required; web, Android, iOS interfaces
  • Receive MOBILE PUSH / E-MAIL / TEXT notifications
  • Continuous data transmission & monitoring using SSL encrypted SECURE connection
  • Unlimited scalability—use TraceableLIVE™ in individual labs or an entire network of facilities
  • Accredited multiple-point humidity calibration—traceable to NIST

Note: Requires TraceableLIVE™ subscription.

TraceableLIVE subscription options:
  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription

Specifications

Type Hygrometer Datalogger
Display Type Digital
Calibration Multiple-point Humidity Calibration
Alarm Types Mobile Push Notification, E-mail, SMS
Software Type Web, Android, Apple IOS
Includes Humidity/Temperature Sensor with 10 ft. Cable, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate
Interface Cloud-Based Data Interface
Accuracy (Relative Humidity) ±3% RH [20 to 80] %RH, ±5% RH otherwise
Accuracy (Temperature) ±0.4°C
Humidity Range 0 to 100%
Resolution (Relative Humidity) 0.01%
Temperature Resolution 0.01°
Temperature Range (English) 32°F to 140°F
Temperature Range (Metric) 0.00°C to 60.00°C
Show More Show Less