Learn More
Fisherbrand™ TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer with Remote Notification
TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer now with FREE TraceableLIVE subscription plan (for one user). Stay connected to your lab with your smartphone, tablet, or personal computer. View current temperatures and humidities, control alarm parameters, view datalogging history, and generate reports by using TraceableLIVE™ app.
Description
TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer now with FREE TraceableLIVE subscription plan (for one user). Stay connected to your lab with your smartphone, tablet, or personal computer. View current temperatures and humidities, control alarm parameters, view datalogging history, and generate reports by using TraceableLIVE™ app.
- Monitor temperature, humidity and more
- Monitor locally or remotely; device connects to WiFi —devices connect to existing WiFi
- Alerts: humidity alarm, temperature, lost connectivity, low battery
- Cloud-based applications, which means no local software installation required; web, Android, iOS interfaces
- Receive MOBILE PUSH / E-MAIL / TEXT notifications
- Continuous data transmission & monitoring using SSL encrypted SECURE connection
- Unlimited scalability—use TraceableLIVE™ in individual labs or an entire network of facilities
- Accredited multiple-point humidity calibration—traceable to NIST
Note: Requires TraceableLIVE™ subscription.
TraceableLIVE subscription options:- 15-710-065 1 Year Standard Subscription
- 15-710-066 2 Year Standard Subscription
- 15-710-067 1 Year Premium Subscription
- 15-710-068 2 Year Premium Subscription
Chemical Identifiers
| Hygrometer Datalogger | |
| ±3% RH [20 to 80] %RH, ±5% RH otherwise | |
| 0 to 100% | |
| 0.01° |
| Digital | |
| ±0.4°C | |
| 0.01% |
Specifications
| Hygrometer Datalogger | |
| Audible, Visual | |
| Ambient Sensor Dongle, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate | |
| ±3% RH [20 to 80] %RH, ±5% RH otherwise | |
| 0 to 100% | |
| 0.01° | |
| 0.00°C to 50.00°C |
| Digital | |
| TraceableLIVE | |
| ISO 17025, A2LA, NIST | |
| ±0.4°C | |
| 0.01% | |
| 32°F to 122°F |