missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer with Remote Notification

Catalog No. 15079618
Change view
Click to view available options
Description:
1 Bottle and 1 Bullet™ Probe
2 Bottles (patented)
2 Stainless Steel Probes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
15079618 2 Stainless Steel Probes
15079615 2 Bottles (patented)
15079616 1 Bottle and 1 Bullet™ Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15079618 Supplier Fisherbrand™ Supplier No. 6101047

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Two probes, quick start guide, batteries, magnets, Velcro, wall mount, and Traceable™ certificate

TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.

Using the TraceableLIVE™ app or visiting Traceablelive.com on any browser allows the user to view current temperatures, control alarm parameters, view datalogging history, view and generate reports, and give other team members access to any TraceableLIVE™ equipment at any time.

Features:

  • Monitor temperature and more either locally or remotely -connect to existing Wi-Fi
  • Alerts: temperature alarm, connectivity interruption, low battery
  • Cloud-based data interface means no local software required; web, Android, Apple IOS data visibility
  • Continuous data transmission and monitoring using SSL encrypted SECURE connection
  • Receive MOBILE PUSH / E-MAIL / TEXT notifications
  • Unlimited scalability - use TraceableLIVE™ in individual labs or an entire network of facilities
  • Multiple point temperature calibration - traceable to NIST

Note: Requires TraceableLIVE™ subscription.

TraceableLIVE subscription options:

  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription

Certifications

Includes certificate assuring accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI).

Specifications

Type Datalogger
Display Type Digital
Calibration Multiple-point Temperature Calibration
Alarm Types Mobile Push Notification, E-mail, SMS
Software Type Web, Android, Apple IOS
Description 2 Stainless Steel Probes
Includes 2 Stainless Steel Probes, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate
Interface Cloud-Based Data Interface
Accuracy (Temperature) ±0.25°C (-40°C to +60°C), ±0.50°C otherwise
Temperature Resolution 0.01°
Temperature Range (English) -58°F to +140°F
Temperature Range (Metric) -50°C to +60°C
Show More Show Less