missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ WiFi Datalogging CO2 with Remote Notification

Catalog No. 15079662
Change view
Click to view available options
Model:
Parameters: CO2 (Ambient), Temperature, Humidity
Parameters: CO2 (External), Temperature, Humidity
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
15079662 Parameters: CO2 (Ambient), Temperature, Humidity
15079663 Parameters: CO2 (External), Temperature, Humidity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15079662

TraceableLIVE™ WiFi Datalogging CO2 with Remote Notification now with FREE TraceableLIVE subscription plan (for one user). The simple, efficient, and reliable way to stay connected to your critical environments. Stay connected with live and secure remote monitoring wherever you go.

  • Monitor remotely your critical environments - devices connect to existing WiFi
  • Alerts: high and low boundaries for monitored parameters, connectivity interruption, low battery
  • No local software installation required; live data visibility via web browser or iOS/Android mobile
  • 15-079-662 and 663: Monitor CO2, temperature, and humidity
  • 15-079-664: Monitor barometric pressure, temperature, and humidity
  • Secure SSL-encrypted data transmission
  • Alarm notifications available via Mobile Push, E-mail and SMS text message
  • Unlimited scalability: use TraceableLIVE™ in individual environments or an entire network of facilities
  • Probes: 15-079-662 includes one ambient sensor; 15-779-663 has 1 CO2/temperature/humidity remote 3-ft. cable
  • Multiple point calibration traceable to NIST
  • TraceableLIVE subscription required

Once the setup is complete you can:

  • Set alarm parameters for device remotely
  • View current conditions in your lab anywhere
  • Generate data reports in real time
  • Assign user access for the whole team

Traceable™ Certificate:Multi-point calibration on an individually-numbered Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.

  • TraceableLIVE subscription options:
  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription

Specifications

Type Datalogger
Display Type Digital
Alarm Types Audible, Visual
Software Type TraceableLIVE
Certifications/Compliance From an ISO/IEC 17025 (Cert. No. 1750.01) A2LA accredited calibration laboratory
Model Parameters: CO2 (Ambient), Temperature, Humidity
For Use With (Application) Air Quality, Respiratory Labs, Biofuel Research, Controlled Storage, Green Houses
Accuracy (Relative Humidity) ±3% RH (5 to 75%) otherwise ±5% RH
Accuracy (Temperature) ±0.4°C
Humidity Range 0 to 100%
Range CO2 Range: 0 to 10,000 ppm
Resolution (Relative Humidity) 0.01% RH
Temperature Resolution 0.01°
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Show More Show Less