missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ TraceableLIVE™ Hi-Temp Datalogging Thermometer with Remote Notification
TraceableLIVE™ Hi-Temp Datalogging Thermometer now with FREE TraceableLIVE subscription plan (for one user). Monitoring system with notifications for high-temperature applications up to 300°C—ideal for oven and incubator environments.
$1,200.62 - $1,411.30
Specifications
| Type | Temperature Datalogger |
|---|---|
| Display Type | Digital |
| Data Memory | Unlimited on Traceablelive.com |
| Calibration | Calibrated at 0, 100, 200 and 290°C |
| Alarm Types | Audible, Visual |
Requires: TraceableLIVE subscription required
| Catalog Number | Mfr. No. | Sensor Types | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sensor Types | Price | Quantity & Availability | |||||
|
15079641
|
Fisherbrand™
6101147 |
1 Platinum RTD Sensor, Stainless-Steel 316 probe |
Each for $1,200.62
|
|
|||||
|
15079642
|
Fisherbrand™
6101149 |
2 Platinum RTD Sensors, Stainless-Steel 316 probes |
Each for $1,411.30
|
|
|||||
Description
The simple, efficient and reliable way to stay connected to your critical environments, wherever you may go. With TraceableLIVE™, you're always connected to your lab with your smartphone, tablet or personal computer. By simply using the TraceableLIVE™ app, or visiting Traceablelive.com on any browser, you're able to view your current environmental conditions, control your alarm parameters, view your datalogging history, view and run reports, give other team members access, and so much more.- Ideal for any high temp environment up to 300°C (572°F)
- Metal cable may be placed in ovens and incubators
- Alerts: temperature alarm, connectivity interruption, low battery
- Connect to existing Wi-Fi
- Cloud-based applications—no software required
- Receive Mobil Push/E-mail/Text notifications
- Continuous data transmission and monitoring using SSL encrypted secure connection
- Multiple point accredited temperature calibration (0°C, 100°C, 200°C and 290°C)—traceable to NIST
Specifications
| Temperature Datalogger | |
| Unlimited on Traceablelive.com | |
| Audible, Visual | |
| AAA Alkaline | |
| NIST, ISO 17025, A2LA | |
| 0.01°C | |
| 0.3 lb. |
| Digital | |
| Calibrated at 0, 100, 200 and 290°C | |
| TraceableLIVE | |
| 6 Months | |
| ±0.25°C | |
| 0.00°C to 300.00°C |