missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ LN2 Excursion-Trac™ Datalogging Thermometer

Catalog No. 15079669
Change view
Click to view available options
Includes:
1 stainless steel probe
2 stainless steel probes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15079669 1 stainless steel probe
15079670 2 stainless steel probes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15079669 Supplier Fisherbrand™ Supplier No. 9368081

Liquid Nitrogen USB datalogging thermometer with user-defined time intervals.

Liquid Nitrogen Temperature Monitor

  • Memory capacity of 525,500 temperature observations
  • 4 calibration points (-196°C, -80°C, 0°C and 100°C)
  • Range: -200°C to 105°C (-328°F to 221°F)
  • Accuracy of ±0.25°C across the entire temperature range
  • Resolution of .01°
  • Monitors readings for any period of time

Hi/Lo Alarms and Time/Date Stamps Alarm tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returned back to within range. Alarm state indicators include visual LEDs, audio alerts, and flashing LCD segments. Data for up to 10 different alarm events can be retrieved with the most current event viewable on the display. Smart-Alarm™ signals out-of-range conditions When an out-of-range condition is sensed, the Smart-Alarm™ triggers. Smart-Alarm™ features visual and audible indicators which signal continuously until acknowledged, even if the parameter returns to the non-alarm range. USB data transferring This liquid nitrogen temperature monitor allows recorded data, in a CSV format, to be transferred from the thermometer to PC/Mac with a USB flash drive (not included). Specific software is not needed for this thermometer and data can be deleted from memory. Each device has a unique ID that allows multiple units to be used in the same location.Datalogging Features Monitor readings overnight, on weekends, or for any time period with rolling data log. User-defined datalogging interval of one observation/minute to one observation/24 hours. Memory capacity maintains a year of recorded data when using 1 minute intervals and longer when using larger intervals. Highly accurate and reliable High-accuracy thermometer has a temperature range of –200 to 105°C and resolution of 0.01 and maintains an accuracy of ±0.25°C across the entire temperature range. Traceable™ Certificate Multi-point calibration on an individually-numbered Traceable™ Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. High-impact, chemical-resistant ABS plastic case is 2-3/4 x 4-1/4 x 3/4 inches. Weight is 5 ounces. Supplied: Stainless Steel Probe(s), stand, Velcro™, magnetic strips, wall mount, Traceable™ Certificate, and batteries.

Specifications

Type Temperature Datalogger
Display Type LCD
Data Memory 525,600 Readings
Calibration Calibrated at -196, -80, 0 and 100°C
Alarm Types High/Low, Out-of-Range
Software Type TraceableLIVE
Battery Type 2 AAA
Includes 1 stainless steel probe
Interface USB
Accuracy (Temperature) ±0.25°C
Resolution 0.01
Temperature Range (English) -328°F to +221°F
Temperature Range (Metric) -200°C to +105°C
Show More Show Less