missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Excursion-Trac™ Ultra-Low Temperature USB Datalogging Refrigerator/Freezer Thermometer

Catalog No. 15079625
Change view
Click to view available options
Model:
Excursion-Trac, 1 probe
Excursion-Trac, 2 probes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
15079625 Excursion-Trac, 2 probes
15079624 Excursion-Trac, 1 probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15079625 Supplier Fisherbrand™ Supplier No. 9367980

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Thermometer, AC adapter, Stainless-Steel Probe w/ platinum RTD sensor.

Traceable™ Datalogging Thermometer with user-defined time intervals.

Fisher Scientific™ Traceable™ Excursion-Trac™ Datalogging Thermometers are ideal for monitoring temperatures in refrigerators, freezers, water baths, heating blocks, and incubators. With user-defined time intervals.High-accuracy thermometer has a temperature range of -90 to +105°C and resolution of 0.01 and maintains an accuracy of ±0.25°C across the entire temperature range.
  • Stores up to ten unique alarm events
  • Meets current CDC requirements for vaccine storage and monitoring
  • Rolling memory structure, maintains most recent 525,600 temperature observations
  • Memory can be cleared on unit after downloading data to USB stick
  • Hassle-free retrieval of data; unit can remain in use while downloading and analyzing data
  • Status indicators: Low battery, memory full, USB data transfer and active alarm state
  • Traceable to NIST for accuracy
  • High-impact, chemical-resistant ABS plastic case measures 7 x 10.8 x 1.9cm (2.75 x 4.25 x 0.75 in.)
  • Datalogging Capacity: 525,600 temperature observations
  • Weight: 5 oz.
Hi/Lo Alarms and Time/Date Stamps
  • Alarm tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returned back to within range
  • Alarm state indicators include visual LEDs, audio alerts, and flashing LCD segments
  • Data for up to ten different alarm events can be retrieved with the most current event viewable on the display
USB Data Transferring
  • New feature allows recorded data (CSV file) to be transferred from thermometer to PC or Mac™ using a USB flash drive (not included)
  • No software is needed for computer interface
  • Each thermometer has a unique ID allowing multiple units to be used in the same location
Data-Logging Features
  • Monitor readings overnight, on weekends, or for any time period with rolling data log
  • User-defined data-logging interval of one observation/minute to one observation/24 hours
  • Memory capacity maintains a year of recorded data when using one-minute intervals and longer when using larger intervals
Note: Batteries are designed for power back-up and will last for 7 days. This unit comes standard with an AC power adapter, which is recommended for standard use.
  • Temperature Range: -90°C to 105°C (-130°F to 221°F)
  • Temperature Resolution: 0.01°
  • Accuracy: ±0.2°C
  • Calibration Points: -80°C, -40°C, 0°C and 100°C
  • Part Number 15-079-624 includes 1 316 Stainless Steel Probe with Platinum RTD Sensor
  • Part Number 15-079-625 includes 2 316 Stainless Steel Probes with Platinum RTD Sensors

Specifications

Type Temperature Datalogger
Display Type LCD
Calibration Calibrated
Alarm Types LED Indicator, Audible, Flashing LCD Segment
Software Type TraceableLIVE
Battery Life 7 Days
Includes Thermometer, AC adapter, 2 stainless-steel probes w/ platinum RTD sensor.
Interface USB
Model Excursion-Trac, 2 probes
Sensor Types Platinum RTD
Accuracy (Temperature) ±0.2°C
Range -90°C to +105°C (-130°F to +221°F)
Temperature Resolution 0.01°
Temperature Range (English) -130°F to +221°F
Temperature Range (Metric) -90°C to +105°C
Show More Show Less