missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Data Logging Ethernet Thermometers

Catalog No. 15079704
Change view
Click to view available options
Includes:
Bottle Probe with 10 ft. cable (1), Magnetic Back Holder, Ethernet Cable, Universal Power Adapter with 5 ft. cord, AAA alkaline batteries (3)
Stainless Steel Probe with 10 ft. cable (1), Magnetic Back Holder, Ethernet Cable, Universal Power Adapter with 5 ft. cord, AAA alkaline batteries (3)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15079704 Bottle Probe with 10 ft. cable (1), Magnetic Back Holder, Ethernet Cable, Universal Power Adapter with 5 ft. cord, AAA alkaline batteries (3)
15079705 Stainless Steel Probe with 10 ft. cable (1), Magnetic Back Holder, Ethernet Cable, Universal Power Adapter with 5 ft. cord, AAA alkaline batteries (3)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15079704 Supplier Fisherbrand™ Supplier No. 6101217

Fisherbrand™ Traceable™ Data Logging Ethernet Thermometers with TraceableLive™ Cloud Service compatibility

  • Connect to your data via smartphone, tablet, or PC using TraceableLive™ Cloud Service
  • Get the reliability, speed, and security using Ethernet connection
  • View current temperature conditions anywhere in the world
  • Cloud-based interface sends email, text, and push notifications
  • No software required: Web, Android™, Apple™ iOS data visibility
  • Get accurate, reliable measurements with included NIST-traceable calibration

Specifications

Type Temperature Datalogger
Display Type LCD
Calibration Calibrated
Alarm Types Audible, Visual
Software Type TraceableLIVE
Description Bottle Probe
Includes Bottle Probe with 10 ft. cable (1), Magnetic Back Holder, Ethernet Cable, Universal Power Adapter with 5 ft. cord, AAA alkaline batteries (3)
Certifications/Compliance NIST-Traceable Calibration
Material Plastic
For Use With (Application) Temperature Monitoring
Accuracy (Temperature) ±0.10°C
Temperature Resolution 0.01°C
Temperature Range (Metric) -50°C to +60°C
Length (Metric) 6.985 cm
Weight (Metric) 0.45 kg
Show More Show Less