missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ TPX Measuring Jug - Short Form
The Short Form TPX Measuring Jug features blue printed graduations, spout and handle with thumb grip. Easy to read with amazing clarity.
Supplier: Eisco™ CH0357L
Description
Warranty
1 year limited manufacturer warranty.
Specifications
| 1000 mL | |
| White | |
| 4.3 in. | |
| PMP | |
| Non-sterile | |
| No | |
| Yes | |
| Cylindrical | |
| Measuring Jug | |
| 10.8 cm |
| 33.8 oz. | |
| Acid resistant | |
| 142.24 mm | |
| 1 Ea. | |
| 50 mL | |
| Reusable | |
| Wide | |
| 17.8 cm | |
| 5.6 in. | |
| Autoclavable |