missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Cold Floor Marking Tape, Polyester
Use this durable floor tape to mark refrigerators, freezers and other cold surfaces. Ideal for food and beverage refrigerated warehousing and other cold storage facilities.
Supplier: Brady™ 152752
Description
- Can be applied to cold surfaces as low as -13°F (-25°C) for reliable placement in extreme cold.
- Aggressive adhesive performance ensures long-lasting hold in demanding environments.
- Easy installation and removal supports efficient facility layout updates.
- Withstands heavy foot traffic and medium vehicle traffic for durable use in high-activity areas.
- Suitable for organization within large cold storage areas and improves visual management.
- Can be applied using the Area Marking Tape Applicator (part number 804314) for faster installation.
Chemical Identifiers
| Permanent Acrylic | |
| Polyester | |
| Floor Marking Tape |
Specifications
| Floor Marking Tape | |
| 100 ft. x 3 in. (30.48 m x 7.62 cm) | |
| Black, White |
| Polyester | |
| Permanent Acrylic |