missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Traffic Control
- Traffic Safety Tapes and Dispensers
- Brady™ ToughStripe™ Cold Floor Marking Tape, Polyester
Brady™ ToughStripe™ Cold Floor Marking Tape, Polyester
Catalog No. p-200137732
Change view
Click to view available options
Color:
Black
Black, White
Black, Yellow
Blue
Green
Orange
Red
White
Yellow
Dimensions (L x W):
100 ft. x 2 in. (30.48 m x 5.08 cm)
100 ft. x 3 in. (30.48 m x 7.62 cm)
100 ft. x 4 in. (30.48 m x 10.16 cm)
27 product options available for selection
| Catalog No. | Color | Dimensions (L x W) |
|---|---|---|
| 17111314 | White | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111315 | White | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111316 | White | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
| 17111317 | Black | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111318 | Black | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111319 | Black | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
| 17111320 | Blue | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111321 | Blue | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111322 | Blue | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
| 17111323 | Green | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111324 | Green | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111325 | Green | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
| 17111326 | Orange | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111327 | Orange | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111328 | Orange | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
| 17111329 | Red | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111330 | Red | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111331 | Red | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
| 17111332 | Black, White | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111333 | Black, White | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111334 | Black, White | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
| 17111335 | Black, Yellow | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111336 | Black, Yellow | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111337 | Black, Yellow | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
| 17111311 | Yellow | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| 17111312 | Yellow | 100 ft. x 3 in. (30.48 m x 7.62 cm) |
| 17111313 | Yellow | 100 ft. x 4 in. (30.48 m x 10.16 cm) |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
Description
- Can be applied to cold surfaces as low as -13°F (-25°C) for reliable placement in extreme cold.
- Aggressive adhesive performance ensures long-lasting hold in demanding environments.
- Easy installation and removal supports efficient facility layout updates.
- Withstands heavy foot traffic and medium vehicle traffic for durable use in high-activity areas.
- Suitable for organization within large cold storage areas and improves visual management.
- Can be applied using the Area Marking Tape Applicator (part number 804314) for faster installation.
Specifications
Specifications
| Product Type | Floor Marking Tape |
| Dimensions (L x W) | 100 ft. x 2 in. (30.48 m x 5.08 cm) |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Material | Polyester |