missing translation for 'onlineSavingsMsg'
Learn More

Ansell DermaShield™ 73-711 Sterile Neoprene Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19501124
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19501124 7
19501122 6
19501123 6.5
19501125 7.5
19501126 8
19501127 8.5
19501128 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19501124 Supplier Ansell Supplier No. 73711070
Only null left

Ideal glove for workers in aseptic environments who are concerned about allergy risks. Recommended for Class 100/ISO 5 Cleanrooms.

  • Sterile glove suitable for use in aseptic and Class 100 (ISO 5)/Grade A Clean Room environments
  • Neoprene formulation free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
  • Beaded cuff for enhanced fit over the upper arm
  • Puncture resistant and durable
  • Chemical splash protection

Specifications

Certifications/Compliance AS/NZS 4179, ASTM D3577, ASTM D7160, ASTM D6978-05
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010, ISO 10282, ISO 11193, ISO 13485
Cleanroom Class Class 100 (ISO 5)
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 8.6 mil
Finger Thickness (Metric) 0.22 mm
Material Neoprene
Palm Thickness (English) 8.2 mil
Palm Thickness (Metric) 0.21 mm
Size 7
Sterility Sterile
Thickness (English) 8.6 mil
Thickness (Metric) 0.22 mm
Model 73711070
Series DermaShield™ 73-711
Tensile Strength 17 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less