missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell DermaShield™ 73-711 Sterile Neoprene Cleanroom Gloves
Ideal glove for workers in aseptic environments who are concerned about allergy risks. Recommended for Class 100/ISO 5 Cleanrooms.
Supplier: Ansell 73711065
Description
- Sterile glove suitable for use in aseptic and Class 100 (ISO 5)/Grade A Clean Room environments
- Neoprene formulation free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
- Beaded cuff for enhanced fit over the upper arm
- Puncture resistant and durable
- Chemical splash protection
Specifications
| AS/NZS 4179, ASTM D3577, ASTM D7160, ASTM D6978-05 | |
| Class 100 (ISO 5) | |
| Partially Textured | |
| 0.22 mm | |
| 8.2 mil | |
| 6.5 | |
| 8.6 mil | |
| 73711065 | |
| 17 MPa | |
| 30.5 cm |
| CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010, ISO 10282, ISO 11193, ISO 13485 | |
| Green | |
| 8.6 mil | |
| Neoprene | |
| 0.21 mm | |
| Sterile | |
| 0.22 mm | |
| DermaShield™ 73-711 | |
| 12 in. |