missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves

Description
- Powder-free, chlorinated glove interior
- Rolled bead cuff style
- Hand specific
- Smooth finish
- Polyisoprene
- White
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 9.10 mil |
| Finger Thickness (Metric) | 0.23 mm |
| Hand | Specific |
| Latex Free | Yes |
| Show More |