missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves
Sterile polyisoprene gloves are ergonomically-designed to enhance fit and comfort, and reduce hand fatigue and stress.
Supplier: Ansell 83500060
Description
- Powder-free, chlorinated glove interior
- Rolled bead cuff style
- Hand specific
- Smooth finish
- Polyisoprene
- White
Specifications
| Class 100 (ISO 5) | |
| 0.65 | |
| Single-use | |
| Specific | |
| Polyisoprene | |
| Cleanroom Gloves | |
| Sterile | |
| Beaded/Rolled | |
| 200/Pk. | |
| 83-500 | |
| 300 |
| No | |
| White | |
| No Texture | |
| Yes | |
| Powder Free | |
| 6 | |
| 0.21 mm | |
| 835006 | |
| Splash resistance | |
| 12 |