missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW™ Sustainability Solutions TotalForm™ TF-44BK High-Performance Level 4 Cut-Resistant Gloves
Featuring an EcoTek™ microfoam nitrile coating and a BioFlex360 liner. The seamless-knit construction enhances comfort and dexterity, while the microfoam palm ensures a secure grip in dry conditions. The TF-44BK delivers superior protection without sacrificing comfort or control.
Supplier: SW™ Sustainability Solutions C441004
Description
- EcoTek™sustainable microfoam nitrile coating
- BioFlex360™Engineered for breathability and ergonomic comfort, with a flexible liner and snug-fit cuff
- Delivers full protection and all-around performance to reduce hand fatigue
- Flexible A4 seamless-knit liner designed for increased comfort and reduced hand fatigue
- Superior fingertip dexterity for precision in handling
- Microfoam palm coating enhances breathability and provides a secure grip while maintaining comfort during use
- This glove provides the most comfortable performance in dry conditions
- Touch screen compatibility
Specifications
| Knit | |
| Gray, Black | |
| Specific | |
| Nylon, Spandex, HPPE | |
| Large | |
| C441004 | |
| TF-44BK |
| Nitrile | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| Unisex | |
| Bag | |
| 18 |