missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW™ Sustainability Solutions TotalForm™ TF-44BK High-Performance Level 4 Cut-Resistant Gloves
Featuring an EcoTek™ microfoam nitrile coating and a BioFlex360 liner. The seamless-knit construction enhances comfort and dexterity, while the microfoam palm ensures a secure grip in dry conditions. The TF-44BK delivers superior protection without sacrificing comfort or control.
$1940.45 - $1940.45
Specifications
| Construction | Knit |
|---|---|
| Coating Material | Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-021-871
|
SW™ Sustainability Solutions
C441002 |
Small |
Case of 72 Each for $1,940.45
|
|
|||||
|
19-021-872
|
SW™ Sustainability Solutions
C441003 |
Medium |
Case of 72 Each for $1,940.45
|
|
|||||
|
19-021-873
|
SW™ Sustainability Solutions
C441004 |
Large |
Case of 72 Each for $1,940.45
|
|
|||||
|
19-021-874
|
SW™ Sustainability Solutions
C441005 |
X-Large |
Case of 72 Each for $1,940.45
|
|
|||||
|
19-021-875
|
SW™ Sustainability Solutions
C441006 |
2X-Large |
Case of 72 Each for $1,940.45
|
|
|||||
Description
- EcoTek™sustainable microfoam nitrile coating
- BioFlex360™Engineered for breathability and ergonomic comfort, with a flexible liner and snug-fit cuff
- Delivers full protection and all-around performance to reduce hand fatigue
- Flexible A4 seamless-knit liner designed for increased comfort and reduced hand fatigue
- Superior fingertip dexterity for precision in handling
- Microfoam palm coating enhances breathability and provides a secure grip while maintaining comfort during use
- This glove provides the most comfortable performance in dry conditions
- Touch screen compatibility
Specifications
| Knit | |
| Gray, Black | |
| Specific | |
| Nylon, Spandex, HPPE | |
| Unisex | |
| TF-44BK |
| Nitrile | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| Bag | |
| 18 |