Learn More
SW Sustainability Solutions TotalForm TF-14BK General Purpose Bio-based Nitrile Gloves
General purpose nitrile gloves with liner made of 95% bio-based materials and EcoTek™ sustainable nitrile coating, ideal for laboratory applications.
Supplier: SW Sustainability Solutions C141006
Description
Bio-based refers to the monomer materials to produce the polymer originating from natural sources.
- EcoTek™ Sustainable Technology nitrile coating
- Natural fiber liner is made of 95% Bio-based materials, sourced from natural resources and not petroleum-based
- Flexible
- Durable
- High fit feel comfort
- Impressive fingertip dexterity
- Ideal dry grip performance
- Touch screen compatibility
- For use in laboratory applications
Specifications
| ANSI 4 | |
| Knit | |
| Black, Gray | |
| Specific | |
| Nylon, Spandex | |
| 2X-Large | |
| ANSI/ISEA 105-16 Level 2 |
| No | |
| Nitrile | |
| No Texture | |
| Yes | |
| Eco-friendly Work Glove | |
| Knit |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.