missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions TotalForm TF-14BK General Purpose Bio-based Nitrile Gloves

Description
Bio-based refers to the monomer materials to produce the polymer originating from natural sources.
- EcoTek™ Sustainable Technology nitrile coating
- Natural fiber liner is made of 55% Bio-based materials, sourced from natural resources and not petroleum-based
- Flexible
- Durable
- High fit feel comfort
- Impressive fingertip dexterity
- Ideal dry grip performance
- Touch screen compatibility
- For use in laboratory applications
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Chlorinated | No |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Black, Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon, Spandex |
| Product Type | Eco-friendly Work Glove |
| Show More |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.