missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International TN2000 Series 12 in. Class 100/ISO 5 Low Particle White Nitrile Gloves
GREENER_CHOICE

Catalog No. 19052785
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19052785 2X-Large
19052780 X-Small
19052781 Small
19052782 Medium
19052783 Large
19052784 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19052785 Supplier TechNiGlove International Supplier No. TN2005W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TechNiGlove 12 in. ambidextrous Class 100 nitrile gloves feature microtextured fingertips to provide a secure grip on all surfaces.

  • 100% nitrile do not contain natural rubber or silicone
  • Microtextured fingertips provide secure grip on all surfaces
  • Meet stringent requirements for particles and extractables
  • Class 100 Low Particle (LP)

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:200
Model TN2005W
Packaging Type Cleanroom Bagged
Series TN2000
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less