missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International TN2000 Series 12 in. Class 100/ISO 5 Low Particle White Nitrile Gloves
TechNiGlove 12 in. ambidextrous Class 100 nitrile gloves feature microtextured fingertips to provide a secure grip on all surfaces.
Supplier: TechNiGlove International TN2001W
Description
- 100% nitrile do not contain natural rubber or silicone
- Microtextured fingertips provide secure grip on all surfaces
- Meet stringent requirements for particles and extractables
- Class 100 Low Particle (LP)
Specifications
| Yes | |
| Yes | |
| White | |
| Partially Textured | |
| 0.15 mm | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Small | |
| 5 mil | |
| ISO9001:2000 and ISO 14001:200 | |
| Cleanroom Bagged | |
| 12 in. |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.12 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.12 mm | |
| TN2001W | |
| TN2000 | |
| 30.5 cm |