Learn More
Tingley™ HazProof™ Work Boots
Uniquely designed foot area accommodates the extra bulk of an encapsulated suit
Supplier: Tingley™ 8233011
Description
Resists chemical permeation and provides flame retardation. Boots are certified to NFPA™ 1991, 2005 Edition for Chemical and hazmat Cleanup, Emergency Response, and Domestic Preparedness. Injection-molded seamless outer construction with removable polypropylene inner sole, blown closed-cell EVA material for midsole cushioned comfort and steel midsole that meets or exceeds ANSI™ Z41 PT99 PR for sole and heel puncture resistance.
- Protect against degradation from animal fats, many acids, alkalis, bases, oil, and petroleum hydrocarbons
- Smooth exterior surface for easy decontamination
- Sure-grip cleated outsole has excellent abrasion and slip resistance
- Sturdy stretch closures for easy donning/doffing while wearing gloves
- Bright orange upper and contrasting cream outsole for high visibility
- Height: 11 in. (28cm)
Specifications
| ANSI Z41 PT99 EH | |
| 11 in. | |
| PVC | |
| 11 |
| Orange, Beige | |
| 28 cm | |
| Seamless |