missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Three Neck Half-Jacketed Flask
GREENER_CHOICE

Catalog No. 31502166
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
Description:
Stopcock Material: Glass
Stopcock Material: Teflon™
Standard Taper Joint:
Center: 24/40; Side: 24/40
Center: 29/42; Side: 24/40
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Description Standard Taper Joint
31502166 1 L Stopcock Material: Teflon™ Center: 24/40; Side: 24/40
31502170 1 L Stopcock Material: Teflon™ Center: 29/42; Side: 24/40
31502167 1 L Stopcock Material: Glass Center: 24/40; Side: 24/40
31502171 1 L Stopcock Material: Glass Center: 29/42; Side: 24/40
31502168 500 mL Stopcock Material: Teflon™ Center: 24/40; Side: 24/40
31502172 500 mL Stopcock Material: Teflon™ Center: 29/42; Side: 24/40
31502169 500 mL Stopcock Material: Glass Center: 24/40; Side: 24/40
31502173 500 mL Stopcock Material: Glass Center: 29/42; Side: 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 31502166 Supplier Synthware™ Supplier No. F63241L
Only null left

Jacketed body to allow circulation of heating or cooling liquid. Flask also has a outlet on the bottom.

  • Round bottom flask with standard taper outer joints on the center and vertical
    side necks
  • Heavy wall design
  • Lower half of the flask is jacketed with two hose connections for circulation of heating or cooling liquid
  • Lower outlet has a 2 mm straight bore glass or PTFE stopcock

Specifications

Color Clear
Description Stopcock Material: Teflon™
Capacity (Metric) 1 L
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Standard Taper Joint Center: 24/40; Side: 24/40