missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Threaded Luer PEEK Adapter
Convenience of quick connect and disconnect of a luer connection
$40.96 - $44.91
Specifications
| Type | Threaded Luer Adapter |
|---|---|
| Diameter (English) Inner | 0.05 in. |
| Temperature (Metric) Max | 125°C |
| Material | PEEK |
| Catalog Number | Mfr. No. | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
05700336
|
Idex
P660 |
Black | Female Luer x Female M6 Flat Bottom |
Each for $40.96
|
|
||||
29008385
|
Idex
UP P 656 |
Natural | Male Luer Lock x Female 10-32 Coned |
Each for $44.91
|
|
||||
Description
Convenience of quick connect and disconnect of a luer connection
- Manufactured from inert polymers
Quick connect luer adapters are designed to connect any female luer to any male luer in a variety of applications. Use with male luer lock adapters for more secure connection.
Specifications
| Threaded Luer Adapter | |
| 0.05 in. | |
| 125°C | |
| PEEK |