missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid
GREENER_CHOICE

Catalog No. 07000689
Change view
Click to view available options
Well Count:
12
6
Capacity (Metric):
10 mL
30 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Count Capacity (Metric)
07000689 12 10 mL
07000644 6 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000689 Supplier Greiner Bio-One Supplier No. 665110

Cell culture plate for tissue reconstruction in vitro. Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid are optimized for use with cell culture inserts.

  • Deep wells allow larger volume of medium to be available to air-lift-culture
  • Consist of notches for fixing position of inserted ThinCertTM cell culture inserts
  • Includes lid with condensation rings
  • Available as 6 well and 12

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 10 mL
Color Clear
Material Polystyrene
Shape Rectangular
Sterility Sterile
Type Multi-well Cell Culture Plate
Well Count 12
Includes Lid
Dimensions (L x W x H) 129.5 x 86.6 x 31.8 mm
Length (Metric) 128.9 mm
Width (Metric) 86 mm
Height (Metric) 31.8 mm
Show More Show Less