missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One ThinCert™ CELLCOAT™ 24 Well Cell Culture Inserts

Catalog No. 07000396
Change view
Click to view available options
Pore Size:
0.4 μm
8.0 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
07000396 8.0 μm
07000393 0.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000396 Supplier Greiner Bio-One Supplier No. 662638

Suitable for transport, secretion, diffusion study. Improved cell adhesion through physical surface treatment.

  • Hanging geometry
  • Sealed capillary pore membrane
  • Physical surface treatment
  • Sterile

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Autoclavable Not Autoclavable
Capacity (Metric) 1.2 mL (Well)
Color Clear
Culture Area 33.6 mm2
Material Polystyrene
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Insert
Volume (Metric) Working 0.1 to 0.35 mL (ThinCert), 0.4 to 1.2 mL (Well)
Well Count 24
Dnase Free Yes
Includes 2 Multiwell plates/Box 48 Thincert inserts/Box
No. per Pack 1
Pore Size 8.0 μm
RNase Free Yes
Supportive Membrane Capillary Pore Membrane with Pore Density of 0.15 x 106 cm2
Temperature Range (Metric) -20°C to +60°C
Height (Metric) 19 mm
Show More Show Less