missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Medical Transporter Totes
Ideal for onsite collection, storage, and transportation of temperature-sensitive specimens, medications, blood products, medical devices, and organs
$778.85 - $812.73
Specifications
| Wall Thickness (English) | 1/4 in. |
|---|---|
| Description | Includes removable, rigid thermoformed tray-ideal for washing and reusing. Prevents leaking inside and out of transport unit; reinforces durability |
| Material | Washable, weather resistant nylon shell with polyethylene foam insulation |
| Catalog Number | Mfr. No. | Capacity (English) | Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Size | Price | Quantity & Availability | ||||
|
03531105
|
Sonoco™
932 |
0.53 cu. ft. | Wall thickness: 0.38 in. |
Each for $812.73
|
|
||||
|
03531104
|
Sonoco™
TS931 |
0.3 cu. ft. | Wall thickness: 0.25 in. |
Each for $778.85
|
|
||||
Description
- Nylon exterior
- Removable, rigid thermoformed tray facilitates cleaning and prevents leaks outside of the tote
- Tray reinforces tote durability
- Adjustable nylon shoulder carrying strap
Specifications
| 1/4 in. | |
| Includes removable, rigid thermoformed tray-ideal for washing and reusing. Prevents leaking inside and out of transport unit; reinforces durability | |
| Washable, weather resistant nylon shell with polyethylene foam insulation |