Learn More
Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces
Reduce energy consumption and increase heat-up time with this furnace, ideal for general lab use.
$3,795.14 - $4,630.44
Specifications
| Temperature (Metric) | 100°C to 1100°C |
|---|---|
| Type | Single Setpoint |
| Depth (Metric) Interior | 13 cm |
| Frequency | 50/60 Hz |
| Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Certifications/Compliance | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Certifications/Compliance | Price | Quantity & Availability | |||
|
10553
|
Thermo Scientific™
FB1315M |
1.3 L | 120 V | CSA approved |
Each for $3,795.14
|
|
|||
|
105521
|
Thermo Scientific™
FB1410M |
2.1 L | 240 V | CSA approved |
Each for $4,630.44
|
|
|||
|
10552
|
Thermo Scientific™
FB1415M |
2.1 L | 120 V | CSA approved |
Each for $4,630.44
|
|
|||
|
01257055
|
Thermo Scientific™
FB1418M* |
2.1 L | 208 V | CSA approved |
Each for $4,599.83
|
|
|||
Description
Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
- Available in two capacities
- Digital single setpoint temperature control to 1100°C
- Single display shows actual temperature or setpoint
- Ceramic fiber insulation permits faster heatup, reducing energy consumption
- Embedded heating element on top and both sides improves temperature uniformity
- Drop-down door doubles as a shelf for loading and unloading
- Door safety switch stops power to heating elements when door is opened
- Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
- 0.95cm (0.38in.) dia. port in chamber rear for monitoring temperatures with independent measuring devices
Ordering Information:
Accessory heating elements and thermocouples available separately.
Includes:
Thermocouple, line cord and plug
Recommended for:
- Ashing most types of organic and inorganic samples
- Heat treating small steel parts
- Performing ignition tests
- Conducting gravimetric analysis
- Determination of volatile and suspended solids
Warranty: 1 year
Specifications
| 100°C to 1100°C | |
| Single Setpoint | |
| 13 cm | |
| 50/60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.