missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces

Catalog No. 10553
Change view
Click to view available options
Capacity (Metric):
1.3 L
2.1 L
Voltage:
120 V
208 V
240 V
Certifications/Compliance:
CSA approved
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Certifications/Compliance
10553 1.3 L 120 V CSA approved
105521 2.1 L 240 V CSA approved
10552 2.1 L 120 V CSA approved
01257055 2.1 L 208 V CSA approved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10553 Supplier Thermo Scientific™ Supplier No. FB1315M

Reduce energy consumption and increase heat-up time with this furnace, ideal for general lab use.

Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.

  • Available in two capacities
  • Digital single setpoint temperature control to 1100°C
  • Single display shows actual temperature or setpoint
  • Ceramic fiber insulation permits faster heatup, reducing energy consumption
  • Embedded heating element on top and both sides improves temperature uniformity
  • Drop-down door doubles as a shelf for loading and unloading
  • Door safety switch stops power to heating elements when door is opened
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • 0.95cm (0.38in.) dia. port in chamber rear for monitoring temperatures with independent measuring devices

Ordering Information:

Accessory heating elements and thermocouples available separately.

Includes:

Thermocouple, line cord and plug

Recommended for:

  • Ashing most types of organic and inorganic samples
  • Heat treating small steel parts
  • Performing ignition tests
  • Conducting gravimetric analysis
  • Determination of volatile and suspended solids

Specifications

Capacity (English) 0.04 cu.ft.
Certifications/Compliance CSA approved
Description FB1315M
Capacity (Metric) 1.3 L
Temperature (Metric) 100°C to 1100°C
Type Single Setpoint
Power Consumption 1060 w
Temperature Stability ±0.3 at 1000°C (±7.8 at 1000°C)
Dimensions (D x W x H) Interior 5 x 4 x 3.8 in. (13 x 10.3 x 9.8 cm)
Dimensions (L x W x H) Exterior 13 x 9 x 14 in. (33 x 23 x 36 cm)
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 4 in.
Width (Metric) 23
Width (Metric) Interior 10.3 cm
Height (English) 14 in.
Height (English) Interior 3.8 in.
Height (Metric) 36 cm
Height (Metric) Interior 9.8 cm
Depth (English) Interior 5 in.
Depth (Metric) Interior 13 cm
Shipping Weight (English) 20 lb.
Shipping Weight (Metric) 9 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.