missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Thermogreen™ LB-2 Septa, Solid Discs

Catalog No. 111020862
Change view
Click to view available options
Diameter (Metric) Outer:
5 mm
6 mm
9 mm
9.5 mm
10 mm
11 mm
11.5 mm
12.5 mm
16 mm
17 mm
No. per Pack:
1000/Pk.
250/Pk.
50/Pk.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer No. per Pack
111020862 5 mm 50/Pk.
111020859 6 mm 50/Pk.
111001601 10 mm 1000/Pk.
111020849 11 mm 50/Pk.
111020759 11 mm 250/Pk.
111020695 11 mm 1000/Pk.
111020860 11.5 mm 50/Pk.
111016344 12.5 mm 50/Pk.
111008695 12.5 mm 250/Pk.
111010575 16 mm 50/Pk.
111020861 17 mm 50/Pk.
111020850 9 mm 50/Pk.
111020863 9.5 mm 50/Pk.
111020761 9.5 mm 250/Pk.
111020851 10 mm 50/Pk.
111020760 10 mm 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 111020862 Supplier MilliporeSigma™ Supelco™ Supplier No. 20638

Suitable for conveniently introducing the sample without causing the system to leak. Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.

  • An improved version over the original Thermogreen™ LB-1 Septa
  • Extremely low bleed over a wide range of inlet temperatures (100° to 350°C)
  • Easy needle penetration
  • High puncture tolerance (ideal for autosamplers)
  • Rubber formulation exclusive to Supelco™
  • Pre-conditioned, ready to use

Specifications

Diameter (English) Outer 3/16 in.
Color Green
Diameter (Metric) Outer 5 mm
Material Rubber
No. per Pack 50/Pk.
Style Solid Disc
Temperature Range (Metric) 100°C to 350°C
Product Line Thermogreen
For Use With (Equipment) Agilent/HP On-Column Capillary Ports
Product Type Septa, LB-2

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC